Beli karcher s650 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER Professional Ultra High Pressure Cleaneratribut:
- Part Number: 1.367.156.0
- Compatible for: Profesional used
- Motor Rating (kW): 15
- Maximum Inlet Temperature (°C): Max. 60
- Dimensions (mm): 930x800x920
- Drive: Electric
- Flow Rate (L/hour): 500 / 900
- Pump Type : Maximum Performance Karcher Crankshaft Pump
- Working Pressure (Bar): 150 max.500
- Working Pressure (MPa): 15 max. 50
- KARCHER HOME & GARDEN Mesin Pembersih KarpetDeskripsi:The SE 6.100 spray extraction cleaner (Karcher Home Line) is available in white. This spray extraction cleaner leaves textile surfaces hygienically clean. Cleaning solution is sprayed deep into the fibres under pressure and removed together with the dissolved dirt – ideal for allergy sufferers and households with pets. Included are spray extraction nozzles for cleaning carpets, upholstery, mattresses and car seats. Further features: practical twist locks, large buttons, 2-in-1 comfort system with integrated spray extraction hose, 2-tank system (removable clean and dirty water tank), ergonomically shaped handle for easy transport, practical accessory storage, flat pleated filter for easy changing between wet and dry vacuuming (without interruption or filter change) as well as a separate filter flap for filter removal without coming into contact with dirt. Thanks to the adjustable dry vacuum nozzle for carpets and hard floors, crevice nozzle, upholstery nozzle, adapter for wet and dry vacuuming and paper filter bag, the device can also be used as a Multi-purpose Vac.atribut:
- Air Flow Rate (L/s): 70
- Pump Power (W): 40
- Working Width (mm): 230
- Spray Rate (L/minute): 1
- Current Type (V/Hz): 220-240/50-60
- Weight (kg): 12
- Special Features: 2 in 1 Comfort System with Integrated Spray Extraction Hose
- Part Number: 1.081-220.0
- KARCHER HOME & GARDEN Flat Pleated Filteratribut:
- Part Number: 2.863-005.0
- Compatible for: WD 4, WD 4 Car, WD 4 Premium, WD 5, WD 5 P, WD 5 P Premium, WD 5 Premium, WD 5 Renovation, WD 6 P Premium, WD 6 P Premium Renovation
- Dimensions (mm): 200x125x60
- KARCHER HOME & GARDEN Chemical (RM)atribut:
- Part Number: 6.295-408.0
- Compatible for: BR 45/10 Esc, BR 47/35 Esc
- Dimensions (mm): 280x250x430
- Volume (L): 20
- Packaging: Galon
- KARCHER HOME & GARDEN Ride On Scrubber Driers B 150 R Bp+SBatribut:
- Part Number: 1.246-020.2
- Compatible for: Profesional floor care used
- Battery (V): 36
- Battery Runtime (hour): Maximum 5
- Brush Contact Pressure (g/cm²): 34-560
- Brush Rotation Speed (rpm): 180-1300
- Dimensions (mm): 1790x1080x1410
- Dirty Water Tank (L): 150
- Fresh Water Tank (L): 150
- Practical Area Performance (m²/hour): 3200
- Theoretical Area Performance (m²/hour): 4500
- Working Widht Vacuuming (mm): 940-1060
- Working Widht With 1-Side Brush (mm): 1300
- Working Widht of Brushes (mm): 750-900
- KARCHER HOME & GARDEN Vario Power Jet Short 360 degreeatribut:
- Part Number: 2.643-254.0
- Compatible for: K 2 Compact, K 5 Premium Full Control
- Dimensions (mm): 166x42x62
Daftar Harga karcher s650 Terbaru February 2026
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| KARCHER HOME & GARDEN Steam Cleaners | Rp2.899.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER Professional Ultra High Pressure Cleaner | Rp179.999.900 |
| KARCHER HOME & GARDEN Mesin Pembersih Karpet | Rp7.399.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)


























































































































































/P101542256-1.jpg)




/2hP101542089-2.jpg)